Shop All Passage Door Handles
Townsteel
Lever Lockset, Arch Handle, Mortise
Mfr # MRX-A-19-630-LH
Zoro # G2105807
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- For Use With Commercial Doors
- Lockset Handle Type Arch Lever
- Includes Arch Trim, Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # MRX-A-19-630-LH
- Zoro # G2105807
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Arch Handle,Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 84" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2070MHCMON)
- SPEC Compression Spring, Stainless Steel, PK10, C04200632000S (C04200632000S)
- MARKS Marks: 175 Series Privacy Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175L-26D)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 1 (TRX-L-75-630)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LS-14-R-626)
- TOWNSTEEL F14 Passage, Lever Operable, Regular, Compatible with Rim, SVR, LBR & 3 Point Push Bars, Satin Chrom (TNS-ED8900LQ-14-R-626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 07A 613)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- Townsteel Door Locks and Deadbolts