Shop All Keyed Entry Door Handles
Townsteel
Lever Lockset, Arch Handle, Cylindrical
Mfr # CRX-A-86-630-RH
Zoro # G2105463
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Arch Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-RH
- Zoro # G2105463
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Arch Handle,Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83WP/53-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83923)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- IVES Satin Nickel Plate 820015416 (PPLATE.10456)
- DTC 100 Degree Self-closing Screw-on Full Overlay Pivot Pro Hinge (C85A6A5)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CEC-109-S-630)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- TOWNSTEEL CSRCI-109-S - Commercial Lever Handle - IC Core (SFIC) - Clutch Lever - 2-3/4 " Backset (TNS-CSRCI-109-S-26D)
- TOWNSTEEL Lever Lockset, Arch Handle, Mortise (MRX-A-05-630-RH)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- TOWNSTEEL Lever Lockset, Mechanical, Storeroom (TRX-L-86-630)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Vintage Bronze (BS107-SQ 11P)
- Townsteel Door Lever Locksets