Townsteel

Lever Lockset, Arch Handle, Cylindrical


product price: $618.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Satin Stainless Steel
  • Lockset Grade 1
  • Lockset Handle Type Arch Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Arch Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved, Lockset Finish Satin Stainless Steel, Keyway Type Schlage C, Key Type Different, Standards ANSI/BHMA A156.2-2011 UL 10C Fire Rated, BAA, OMH, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Core Type Conventional, Features Left Hand, For Use With Commercial Doors, Handle Material Stainless Steel, Includes Mounting Screws, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.