Shop All Privacy Door Knobs
Townsteel
Knob Lockset, Mechanical, Privacy, Grd. 1
Mfr # CRX-K-76-630
Zoro # G4806514
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-76-630
- Zoro # G4806514
- Country of Origin Taiwan, Province of China
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Privacy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull 86166US19 (86166US19)
- ABH Aluminum Continuous Geared Hinges, Full Mortise, No Inset, Flush Mount, Color Black, 95" (ABH-A110HD-B-095)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- TRIMLITE 26"x80"x13/8" Primed 1Panel White Lami Glass Interior Shaker 49/16" LH Prehung (2268pri8401GLLH154916)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass (BG102-SQ SB)
- BALDWIN RESERVE Baldwin Reserve PVROUTAR003 Privacy Roun (PV.ROU.TAR.003)
- OMNIA Modern Rose Priv Knob 2-3/8" BS T Strike Oil Rubbed Bronze 935 (935MD/238T.PR10B)
- KWIKSET Lock Pr Moblhome Us3 C (93001-876)
- BALDWIN ESTATE Privacy Door Knobs Unlacquered Brass (5020.031.PRIV)
- MASTER LOCK Knob Lockset, Mechanical, Privacy, Grd. 3 (TUO0315/T6P)
- Townsteel Privacy Door Knobs