Shop All Passage Door Knobs
Townsteel
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # CRX-K-75-630
Zoro # G4806523
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-K-75-630
- Zoro # G4806523
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Passage,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - 26D (DMRH-03-26D)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- GLOBAL DOOR CONTROLS Storefront 1-1/8 in. Mortise Deadlock Function Door Lock for Adams Rite Type Storefront Door in Duronodic (TH1101-1-1/8-DUM)
- BALDWIN ESTATE Passage Door Knobs Lifetime Brass (5015.003.PASS)
- EMTEK Norwich Knob 2-3/8 in Backset Passage w/Wilshire Rose for 1-1/4 in to 2 in Door Polished Nickel (8161NWUS14)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- PRIME-LINE GLASS DOOR KNOB2""FLTD SN (E 2536)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0405BOX)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- EMTEK Flat Black Passage 5110ROUUS19 (5110ROUUS19)
- Townsteel Door Knob Locksets