Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-46-630
Zoro # G0291719
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-46-630
- Zoro # G0291719
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1" Porcelain Knob, White (2842)
- CORBIN RUSSWIN Interchangeable Core, 1-3/4"., 6 Pin (8000-L4 626)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- PAMEX Door Saver II Hinge Pin Door Stop Satin Nickel Finish (DD0246SN)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Knob) - SC1-LH (KML01-PB-SC1-LH)
- SCHLAGE KNOB KEYED BOWERY AGED BRONZE (F51 V BWE 716)
- ARROW Grade 1 Storeroom Cylindrical Lock, Ball Knob, Conventional Cylinder Schlage C Keyway, Satin Stainle (HK12-BB-630-CS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-544)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 609)
- Townsteel Keyed Entry Door Knobs