Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-29-630
Zoro # G0291737
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-29-630
- Zoro # G0291737
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA 1-3/16 Diameter Traditional Door Viewer UL Listed Brushed Chrome (55211U26D-UL)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - Red Oak (12"W x 96"L) (011296102AK1)
- PRIME-LINE Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (A 155)
- IVES COMMERCIAL Aluminum Ceiling Hook Bright Brass Finish (580A3)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Bright Brass Finish (400T-3S)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- MASTER LOCK Knob Lockset, Mechanical, Entrance, Grd. 3 (BAO0103)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (ED04-2)
- CAL-ROYAL Design Privacy Lever Lock, 2-3/4 Backset, ASA Strike, US26D Satin Chrome (SL20-26D)
- Townsteel Door Locks and Deadbolts