Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-19-630
Zoro # G0291770
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-19-630
- Zoro # G0291770
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress FKM sealing element, 1" (dull black) (17788)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Soft Maple (2426M)
- DELTANA Hand Rail Brackets, 3" Projection Black (HRC253U19)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06400WN (LL1S14X06400WN)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- KWIKSET Clear Pack Combo Juno ENTR SGL CYL DBOLT (99910-035)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LG Lever A Rose 2-1/4 Dia.. 626 (M9956L-LGA-626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA)
- Townsteel Keyed Entry Door Knobs