Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-07-630
Zoro # G0291789
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-07-630
- Zoro # G0291789
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 638)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX6)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- TRANS ATLANTIC CO. Satin Stainless Steel Standard Duty Commercial Entry Door Knob with Interchangeable Core (DL-SVB53IC-US32D)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- CAL-ROYAL Grade 3, Standard Duty Cylindrical Lock, Privacy Function (802-26D-CALROYAL)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-LH (KML234-SS-SC1-LH)
- SCHLAGE Georgian Satin Brass Entry Knobs ANSI Grade 2 1-3/4 in. (F51VGEO608)
- Townsteel Door Locks and Deadbolts