Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-05-630
Zoro # G0291798
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-05-630
- Zoro # G0291798
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHDE Pull Handle, Half Matte, Unth. Through Holes (FK-02.A120.84)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- BLUM 3mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6030)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080L SK1 630)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Hana Knob, Standard Rose, Bright Brass (W511PD HAN 605)
- DEFENDER SECURITY Vertical Placement Bit Key Trim Lock (E 2437)
- CAL-ROYAL Design Entry Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10 Satin Bronze (SL00-10)
- TELL Grade 1 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (L1053-8-26D)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- Townsteel Door Knob Locksets