Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-S-K-04-630
Zoro # G0291807
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Entrance, Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-S-K-04-630
- Zoro # G0291807
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0202)
- BEA Digital Transmitter, 900 MHz, (1) Button (10TD900HH1)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- CALLAN Callan KS1001 Saxon Series Grade 3 Keyed Entry Knob Set; Satin Nickel (KS1001)
- BRINKS HOME SECURITY Brass and Zinc, Satin Nickel, Doorlock (23001-119)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- KWIKSET Arroyo Knob with Midtown Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (740AYKMDT-514S)
- Townsteel Door Locks and Deadbolts