Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-46-630
Zoro # G0180035
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-46-630
- Zoro # G0180035
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 344, Viton, 0.21 In., PK2 (U38871.018.0387)
- ZORO SELECT O-Ring, Dash 218, PTFE, 0.13 In., PK10 (1RGJ4)
- X1 TOOLS R-236 Square O-Ring ID: 3 1/4, CS 1/8, OD 3 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R236x1)
- MASTER MAGNETICS Master Magnetics 07229 19 in. Bendable Shaft Powerful Neodymium Magnet (517683)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5225.003.ENTR)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03C)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D CS)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Brass Fnsh, Non-handed (A70PD TUL 605)
- Townsteel Keyed Entry Door Knobs