Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-30-630
Zoro # G0180041
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-30-630
- Zoro # G0180041
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Electric Strike Filler Plate - Steel (DNJ-SMAF-261-SL)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- DELTANA Hd Pocket Lock, Adj, 3-1/4" X 2 1/4" Sliding Door Receiver Black (SDAR325U19)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KWIKSET Knob Lockset, Mechanical, Passage (200T-3)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- KWIKSET Tylo Polished Brass Entry Lockset 1-3/4 in. (94002-939)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- Townsteel Keyed Entry Door Knobs