Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-26-630
Zoro # G0180069
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-26-630
- Zoro # G0180069
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLAN Brayden Series Grade 3 Privacy Knob Set, Satin Nickel (KA1021)
- BLUM 60 Degree Self-closing Screw On Bi-fold Hinge (79T8500.10)
- BAUER RV KEY, RV709 , Gray, Egg Shaped, Precut (KEY-RV-709)
- HIGH & MIGHTY Hillman Picture Hanger 20 lb 5 pk, 4PK (515313)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- PREMIER LOCK Brass Mortise Entry Left Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (ML02)
- DORMA Grade 2 Cylindrical Lock, 80-Storeroom, LG-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (CL780-D-LGE-626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605)
- SARGENT Cylindrical Lock, 28LC-65G05 KL 26D (28LC-65G05 KL 26D)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU65 ALP 32D LH)
- Townsteel Door Locks and Deadbolts