Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-22-630
Zoro # G0180078
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-22-630
- Zoro # G0180078
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- REV-A-SHELF Rev-A-Shelf - 32 in White Polymer Kidney Lazy Susans 2-Shelf (3472-32-11-52)
- MARLBORO 1-1/2" W x 12" H Mill Stainless Steel Continuous Hinge (4PNN9)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (150B2X1/4-25)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0215KA4)
- CONSTRUCTOR Constructor Chronos Entry Bronze Door Lever Lock Knob Handle Set; Antique Copper (CON-CHR-AC-ET)
- TELL Dbl Knb & Ddblt Cmb Altn (RL100822)
- FAULTLESS Pb Tulip Project Pack (BS7L1BD)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- Townsteel Keyed Entry Door Knobs