Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-20-630
Zoro # G0180087
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Apartment, Dormitory, Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-20-630
- Zoro # G0180087
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CG)
- ZORO SELECT Grommet, 0.334 OD, Nylon, PK25 (1576PK)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX3)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57844)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KWIKSET Clear Pack Combo Juno ENTR SGL CYL DBOLT (99910-035)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR003 Entry Round (EN.ROU.TRR.003)
- CORBIN RUSSWIN Grade 1 Institutional/Utility Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless (CK4332 GRD 630)
- PREMIER LOCK Brass Grade 3 Combo Lock Set with Entry Door Knob and Deadbolt, 24 SC1 Keys Total, 4PK (GR3ED02C-4)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 22, Entry Function, Dbl Cyl (MRK-22AC/3-W-LHR)
- Townsteel Door Locks and Deadbolts