Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-07-630
Zoro # G0180105
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-07-630
- Zoro # G0180105
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 3mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6030)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- PRIME-LINE 1-1/8 in., Steel Ball Bearing, Tandem Roller Assembly (D 1791)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- BALDWIN RESERVE Baldwin Reserve ENCONCRR260 Entry Contem (EN.CON.CRR.260)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02-3)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- MARKS USA Grade 1 Cylindrical Lock, N-Passage, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 Inch (195SSN-32D)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- Townsteel Door Knob Locksets