Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-02-630
Zoro # G0180139
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-02-630
- Zoro # G0180139
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- NATIONAL HARDWARE Zinc-Plated Steel 3.5 in. L Keyed Hasp Lock (N102-806)
- KWIKSET Knob Lockset, Satin Chrome, Tylo Style (400T-26DS)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5213.102.ENTR)
- ARROW Cylindrical Lock, RK12-BD-10B-CS (RK12-BD-10B-CS)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 12, Keyed Alike, Stainless Steel, 12PK (ED03-12)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Entrance, Gr 2 (F51A BWE 618)
- Townsteel Keyed Entry Door Knobs