Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Mortise, Grd. 1
Mfr # MRX-E-K-01-630
Zoro # G0291685
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # MRX-E-K-01-630
- Zoro # G0291685
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Mortise,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 155 Degree Soft-closing Screw-on Half Overlay Zero Protrusion Hinge (71B7650)
- KEYLESS FACTORY KeylessFactory: Infiniti Smart Key SHELL / 4 Button For 903 & 9622 (SKS-INF-9034)
- SPD Welded Blade End Gas Spring (GSWB232656)
- ECLIPSE MAGNETICS Alnico Button Magnet E823, Pull Force:6.6lb, PK10 (E823)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- MARKS Marks: 7NY10A MORTISE KNOB LOCKSET NEW YORKER - ENTRANCE - 1-1/4 X 8 - SATIN CHROME - LEFT HAND (MRK-7NY10A-26D-LH)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10B Dark Bronze (SL80-10B)
- DORMA Grade 1 Cylindrical Lock, 70-Classroom, LC-Lever, Satin Chrome, 2-3/4 Inch Backset, Schlage LFIC (C870-R-LCE-626)
- SCHLAGE RESIDENTIAL Knob Lockset, Antique Nickel, Entrance (F51A GEO 620)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0103KA)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-RH (KML234-SS-SC1-RH)
- Townsteel Door Locks and Deadbolts