Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Grd. 1, CRXK
Mfr # CRX-K-86-630
Zoro # G4806426
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-86-630
- Zoro # G4806426
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Grd. 1,CRXK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPWORKS L Caps-1.000-5.000-0.080-FE-701-89-BLACK, 10PK (846065)
- HAGER Satin Chrome Latch 492826D (112971)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E20D)
- BALDWIN Estate Bright Chrome Door Catches (0426.260)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose Satin Nickel / with SmartKey Technology (KWS-400CV-RDT-SMT-15)
- KWIKSET Polo ENTR Door Lock SmartKey New Chassis (400P-26DS)
- SARGENT Cylindrical Lock, 28LC-65G05 KL 26D (28LC-65G05 KL 26D)
- SARGENT Cylindrical Lock, 2860-65G37 KL 26D (2860-65G37 KL 26D)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (ED07C-3)
- TELL Grade 2 Cylindrical Lock, Entry, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2053-8-32D)
- Townsteel Keyed Entry Door Knobs