Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Grd. 1, CRXK
Mfr # CRX-K-84-630
Zoro # G4806417
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass, Steel, Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-84-630
- Zoro # G4806417
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Knob Lockset,Mechanical,Grd. 1,CRXK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (C8054-C415A-14A)
- LCN Track Roller, Slvr, 1 in. L (6030-3034)
- ZORO SELECT Piston Seal, 2 5/8 IDx3 OD, 3/16 Wx3/16 H (2JBA1)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- CAL-ROYAL Grade 2 Cylindrical Lock, 09-Institution, BA-Lever, Round Rose, Satin Stainless Steel, 2-3/4 Inch (BA09-32D)
- BALDWIN ESTATE Entry Door Knobs Lifetime Brass (5225.003.ENTR)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175AB-26D)
- TELL Tell Pro Line, Grade 1 Passage Lever, ANSI Strike, 2-3/4 Backset, US10B Oil Rubbed Dark Bronze (L1010-10B)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TUC0615KA4)
- Townsteel Door Locks and Deadbolts