Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Grd. 1, CRX
Mfr # CRX-K-110-630
Zoro # G0179999
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-110-630
- Zoro # G0179999
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/8 in |
Description
Knob Lockset,Mechanical,Grd. 1,CRX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 6-5/16 Inch (160mm) Center to Center (P3018-OBH)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- EKENA MILLWORK 15"W x 76"H Americraft Two Equal Louver Exterior Real Wood Shutters, White (RW101LV15X76WHH)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- KWIKSET SmartKey Security Hancock Storeroom Lock, Satin Nickel (750H 15 SMT 6AL RCS)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BC0115KA)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- FAULTLESS Ss Ball Combo (B36L1B)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- MARKS Marks: METRO MORTISE KNOB LOCKSET HD - VESTIBULE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT HAND (MRK-114DW-3-LH)
- Townsteel Keyed Entry Door Knobs