Shop All Dummy Door Knobs
Townsteel
Knob Lockset, Mechanical, Dummy, Grd. 1
Mfr # CRX-K-72-630
Zoro # G0179980
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-72-630
- Zoro # G0179980
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/8 in |
Description
Knob Lockset,Mechanical,Dummy,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 4131CPKL30 30" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (4131CPKL30)
- LUCKY LINE Spring Snap, HD, Steel, L 2 3/8 In (4FCP9)
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- PLATT Protective Case, 19-1/8x14-1/4x5-1/2, 12lb (1419)
- BALDWIN RESERVE Baldwin Reserve FDCRYTRR112 Full Dummy C (FD.CRY.TRR.112)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-937)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Matte Black Finish (788AYKMDT-514)
- WESLOCK Eleganti Half Dummy Lock Antique Brass (00605EA--0020)
- KWIKSET Arroyo Knob with Midtown Rose Half Dummy Bright Chrome Finish (788AYKMDT-26)
- KWIKSET Aliso Half Dummy Knob, Venetian Bronze (488AO-11P)
- Townsteel Door Knob Locksets