Shop All Keyed Entry Door Knobs
Townsteel
Knob Lockset, Mechanical, Asylum, Grd. 1
Mfr # CRX-K-87-630
Zoro # G0180008
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Institutional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # CRX-K-87-630
- Zoro # G0180008
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/8 in |
Description
Knob Lockset,Mechanical,Asylum,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 1-15/16, 2.131, PK10 (U38801.009.0193)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 3/4"P (PBP050X100X075FOS00)
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack (SP-1071-K-BK-10)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 68"H (TFP001ST15X068TB)
- KWIKSET ENTRY KNOB MTL SATN NCKL (94002-954)
- TRANS ATLANTIC CO. Commercial Knob Grade 2 Entry function in Satin Stainless Steel Finish (DL-SVB53-US32D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 608)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/4 Inch Backset, Conventional Cylinder (L2053-26D)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- Townsteel Door Knob Locksets