Shop All Exit Devices
Townsteel
Fire Rim, Satin Stainless, 48 in. Door W
Mfr # TS8000-48-630
Zoro # G1581645
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS8000-48-630
- Zoro # G1581645
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Door Height - Maximum | 70 in |
Door Width - Maximum | 48 in |
Description
Fire Rim, Rim, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Satin Stainless Steel Finish, Door Width 48 in, Series TS8000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 2, BAA, UL 3 hr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grd. 1 (CL3310 PZD 626)
- HARDWARE RESOURCES Soft-close Appliance Lift (ML-1CH)
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 3.75" Brass (205320)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99EO-F 3 US3)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- Townsteel Door Exit Devices