Shop All Exit Devices
Townsteel
Fire Rim, Aluminum, 48 in. Door Width
Mfr # TS8000-48-AL
Zoro # G1581566
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS8000-48-AL
- Zoro # G1581566
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Door Height - Maximum | 70 in |
Door Width - Maximum | 48 in |
Description
Fire Rim, Rim, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 48 in, Series TS8000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 2, BAA, UL 3 hr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Zinc Plated Steel Front Door Sheave (B58-5513)
- AFTERMARKET Garage Door Weather Seal Threshold Bottom Seal 16 Foot (OTK20-0575)
- SPEC Compression Spring Metric, PK10 (D11570)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175AB-26D)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- Townsteel Exit Devices