Shop All Exit Devices
Townsteel
Fire Rim, Aluminum, 36 in. Door Width
Mfr # TS8000-36-AL
Zoro # G1581575
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TS8000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TS8000-36-AL
- Zoro # G1581575
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Door Height - Maximum | 70 in |
Door Width - Maximum | 36 in |
Description
Fire Rim, Rim, Deadlocking, Medium Duty Performance, Mechanical, Grade 2, Aluminum Finish, Door Width 36 in, Series TS8000, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A156.3 Grade 2, BAA, UL 3 hr Fire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- PRIME-LINE 7/16 in. Deep Reach Storm Door Panel Clip 8 Pack (T 8730)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- DELTANA Barrel Bolt Oil Rubbed Bronze 3" (3BBU10B)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- TOWNSTEEL Rim Exit Device, Aluminum, 48 in. Door W (TS5000-48-AL)
- TOWNSTEEL Fire Rim, Satin, 36 in. Door W (TS8000-36-630)
- VON DUPRIN Rim Exit Device, Aluminum, 36inW, Series 99 (99EO 3 US28)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- Townsteel Exit Devices