Shop All Exit Device Accessories
Townsteel
Exit Device Trim, Lever, Satin Chrome
Mfr # TLESC-30-626
Zoro # G3947568
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage
- Series TLESC
- Finish Satin Chrome
- Color Silver
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TLESC-30-626
- Zoro # G3947568
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Dimensions
Door Width | 32 in to 84 in |
Max. Door Height | 120 in |
Max. Door Width | 84 in |
Door Height | 84 in to 120 in |
Door Height - Maximum | 120 in |
Door Width - Minimum | 32 in |
Door Width - Maximum | 84 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, TLESC Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial, ADA Compliant No, Style Escutcheon Lever, Features Clutch Freewheeling, Cylinder No, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- EKENA MILLWORK 3"W x 108"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X108TRBL)
- MINER ELASTOMER GBA Bumper, Peak Force: 3,000 lbs./13,350 N (GBA-7)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000S-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000P-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000L-626)
- TOWNSTEEL Exit Device Trim, Lever, Satin Chrome (TLESC-00-626)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- BEST Reader 71837900S (887838331120)
- VON DUPRIN Latch 050402 (050402)
- Townsteel Exit Device Accessories