Shop All Exit Device Accessories
Townsteel
Exit Device Trim, Lever, Satin Chrome
Mfr # TLESC-05-626
Zoro # G3947428
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Storeroom
- Series TLESC
- Finish Satin Chrome
- Color Silver
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # TLESC-05-626
- Zoro # G3947428
- Country of Origin Taiwan, Province of China
- Category Exit Device Accessories
Dimensions
Door Width | 32 in to 84 in |
Door Height | 84 in to 120 in |
Max. Door Width | 84 in |
Max. Door Height | 120 in |
Details
Type | Storeroom |
Series | TLESC |
Finish | Satin Chrome |
Color | Silver |
Includes | Mounting Screws |
ADA Compliant | No |
Item | Exit Device Trim |
Style | Escutcheon Lever |
Cylinder | Single |
Features | Clutch Freewheeling |
Performance | Standard Duty |
Application | Commercial Doors with Exit Devices |
Outside Trim Type | Lever |
For Door Thickness | 2-1/4 in |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, Standard Duty, TLESC Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial Doors with Exit Devices, ADA Compliant No, Style Escutcheon Lever, Features Clutch Freewheeling, Cylinder Single, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Storeroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9700-630)
- STRYBUC T-Spline Black (16-241)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Flat Black (BS102-SQ FBL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Delgado Cabinet Pull (519-128BNBDL)
- TOWNSTEEL Exit Device Trim, Lever, Satin Chrome (TLESC-00-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000S-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000L-626)
- TOWNSTEEL Outside Trim, Lever, Satin Chrome (TL8000P-626)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Aluminum Finish (30320628)
- JACKSON Body Hardware Package for Model 1085 and 1085P Exit Devices (301409)
- VON DUPRIN Anodized Aluminum Hex Dogging 05011428 (05011428)
- Townsteel Exit Device Accessories