Townsteel

Exit Device Trim, Lever, Satin Chrome


original price: $129.60
11% off
new price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Entrance
  • Series TLESC
  • Finish Satin Chrome
  • Color Silver
  • Includes Mounting Screws
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Door Width 32 in to 84 in
Max. Door Width 84 in
Door Height 84 in to 120 in
Max. Door Height 120 in
Door Width - Maximum 84 in
Door Height - Maximum 120 in
Door Width - Minimum 32 in

Description

Lever, Mechanical Exit Device Trim, Standard Duty, TLESC Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial, ADA Compliant No, Style Escutcheon Lever, Features Clutch Freewheeling, Cylinder Single, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.