Shop All Exit Devices
This Product is Discontinued
Townsteel
Exit Device, Panic Rim, Satin, 36in. (Discontinued)
Mfr # ED5500-36-AL
Zoro # G9345131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series ED5500
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # ED5500-36-AL
- Zoro # G9345131
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Height | 70 in |
Details
Series | ED5500 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin |
Fire Rated | No |
Item | Panic Rim |
ADA Compliant | ADA Compliant |
Standards | ANSI/BHMA, BAA, UL |
Grade | 1 |
Lockdown Type | Deadlocking |
Description
Panic Rim, Exit Device, Deadlocking, Grade 1, Satin Finish, Door Width 36 in, Series ED5500, Door Height 70 in, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA, BAA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.