Shop All Deadbolt Locks
Townsteel
Deadbolt, Single Cylinder, Heavy Duty
Mfr # DRX-07-630
Zoro # G1581399
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Mortise
- Location Type Commercial, Industrial, Institutional, Residential
- Lockset Grade 1
- Series DRX
- For Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # DRX-07-630
- Zoro # G1581399
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/4 in x 4-5/8 in |
Throw Length | 1 in |
Faceplate Height | 4 5/8 in |
Faceplate Width | 1 1/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 3 1/2 in |
Description
Deadbolt Lock, Mortise, Commercial, Industrial, Institutional, Residential, Lockset Grade 1, Series DRX, Lockset Finish Satin Stainless Steel, Keyway Type Schlage, Key Type Keyed Different, Standards ANSI/BHMA A156.13, UL Listed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant Yes, Cylinder Single, Faceplate Dimensions 1-1/4 in x 4-5/8 in, For Door Thickness 1 3/4 in, For Use With Commercial Door, Includes Hardware, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (11B72L)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- DELTANA Extension Baseboard Door Bumper, Solid Brass Brushed Brass (BDS450U4)
- COMPONENT HARDWARE Zinc Plated Steel Rear Door Sheave (B58-5521)
- TOWNSTEEL TownSteel: Deadbolt, Single Cylinder, SFIC 32D 2 3/4" - 2 3/8" Adjustable Backet (TNS-DBTI-61-32D-ADJ)
- TOWNSTEEL TownSteel: DeadBolt, Bluetooth, 100Pin & 300 RFID - 26D (TNS-E-SMART-5000BLE-26D)
- TOWNSTEEL TownSteel: DeadBolt, 99 Pin & 300 RFID - 26D (TNS-E-SMART-4000-26D)
- TOWNSTEEL TownSteel: Deadbolt, T Turn w/Indicator 32D 2 3/4" (TNS-DBT-70-32D-ADJ)
- TOWNSTEEL e-KONTOS 5000, 1B, Manual Deadbolt Thumb Turn, Sentinel Lever, RH, Schlage C in Satin Chrome (TNS-EKO1B5R-SRH626-SC)
- BALDWIN RESERVE Baldwin Reserve SCCRD112 Single Cylinder (SC.CRD.112)
- FALCON Satin Chrome Deadbolt D271626 (D271626)
- Townsteel Door Locks and Deadbolts