Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # TRX-L-109-630-SLFIC
Zoro # G110058998
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In. - 2 In.
- Function F19 - Entry/Office
- Grade Grade 1
- For Use With TownSteel Ligature Resistant Cylindrical Locks
- Cylinder Type Schlage FSIC Less Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Townsteel
- MFR # TRX-L-109-630-SLFIC
- Zoro # G110058998
- UPC # 197163172856
- Country of Origin United States
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. - 2 In. |
Function | F19 - Entry/Office |
Grade | Grade 1 |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Cylinder Type | Schlage FSIC Less Core |
Color | Satin Stainless Steel |
Includes | Cylindrical Lock |
Backset | 2-3/4 In. |
Description
Heavy Duty Ligature Resistant Lever Cylindrical Lockset, Grade 1, Entry, Keyed, Clutched Levers, 2-3/4 In. Backset, Schlage FSIC Prep, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- LOCKEY Detex Detex Parts and Accessories (GS-90HD)
- RAYMOND Inch Series Die Spring, PK2 (103520)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- BEST Interchangeable Core, Keyway Type J, 7 Pins (1C7J1626)
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7P Core, AR18 Cam, US26D, 4 Pack (16CRT-27XAR18 26D (4PK))
- SCHLAGE Schlage Mortise Office Lockset, Lever (L9050LB RH 134)
- Townsteel Lockset Cylinders