Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # CRX-A-86-630-RHR
Zoro # G910058822
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Style Arch Trim
- Function F86 - Storeroom
- Grade Grade 1
- For Use With TownSteel Ligature Resistant Cylindrical Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-RHR
- Zoro # G910058822
- UPC # 197163172825
- Country of Origin United States
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Style | Arch Trim |
Function | F86 - Storeroom |
Grade | Grade 1 |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Door Handing | RHR |
Color | Satin Stainless Steel |
Cylinder Type | Conventional Cylinder |
Includes | Cylindrical Lock |
Backset | 2-3/4 In. |
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Right Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- FLEXITALLIC Spiral Wound Metal Gasket, 8 In, 304SS (CGI)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 7Lx12Hx3-1/2W (STI-EM07123.5)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- BEST SFIC Disposable Construction Core, Black, 4 Pack (1CC0BP (4PK))
- ARROW Cylindrical Locks (APL02-ST-613E)
- ADAMS RITE Flush Locksets (4430-09-00-00-IB)
- Townsteel Lockset Cylinders