Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # CRX-A-86-630-RH-SLFIC
Zoro # G710058909
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Style Arch Trim
- Function F86 - Storeroom
- Grade Grade 1
- Includes Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-RH-SLFIC
- Zoro # G710058909
- UPC # 197163172832
- Country of Origin United States
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Style | Arch Trim |
Function | F86 - Storeroom |
Grade | Grade 1 |
Includes | Cylindrical Lock |
Door Handing | RH |
Backset | 2-3/4 In. |
Cylinder Type | Schlage FSIC Less Core |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Color | Satin Stainless Steel |
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Right Hand, Schlage FSIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- MSI Capella Ivory Brick 2 In. X 10 In. Glazed Porcelain Floor And Wall Tile, 32PK (ZOR-PT-0255)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- SCHLAGE Cylindrical Lock, ALX40 RHO 626 (ALX40 RHO 626)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-34532)
- ILCO Ilco: Rim cylinder , 5 Pin, Yale 8 Long standard Cam, Satin Chrome, Keyed different (ILCO-7075YA10-26D-KD)
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- Townsteel Door Locks and Deadbolts