Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # CRX-A-86-630-RH-5-SLFIC
Zoro # G810058939
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 In.
- Style Arch Trim
- Function F86 - Storeroom
- Grade Grade 1
- Door Handing RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-RH-5-SLFIC
- Zoro # G810058939
- UPC # 197163172818
- Country of Origin United States
- Category Lockset Cylinders
Details
For Door Thickness | 1-3/4 In. |
Style | Arch Trim |
Function | F86 - Storeroom |
Grade | Grade 1 |
Door Handing | RH |
Color | Satin Stainless Steel |
Backset | 2-3/4 In. |
Includes | Cylindrical Lock |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Cylinder Type | Schlage FSIC Less Core |
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 5 In. Backset, Right Hand, Schlage FSIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC2004ETPCSCS)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- TRESCO Tresco 72 18 m Square Infinex Extrusion, Satin Clear (L-XSQR72-SC-1)
- SCHLAGE LOCK Sat NI SGL Cyl Deadbolt (B60NG619)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- WESLOCK Schlage Keyway Cylinder for 371 Antique Brass (SC14027XA-3)
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- Townsteel Door Lock Accessories