Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # CRX-A-86-630-LHR
Zoro # G610058696
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Arch Trim
- For Door Thickness 1-3/4 In.
- Function F86 - Storeroom
- Grade Grade 1
- Backset 2-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-LHR
- Zoro # G610058696
- UPC # 197163172771
- Country of Origin United States
- Category Lockset Cylinders
Details
Style | Arch Trim |
For Door Thickness | 1-3/4 In. |
Function | F86 - Storeroom |
Grade | Grade 1 |
Backset | 2-3/4 In. |
Color | Satin Stainless Steel |
Cylinder Type | Conventional Cylinder |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Door Handing | LHR |
Includes | Cylindrical Lock |
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Left Hand Reverse, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 3 In., PK4 (R3147)
- ILCO Ilco: Key Blanks, Y14-BR YALE (ILCO-Y14-BR)
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29DU)
- DELTANA 36in Back to Back Modern Offset Door Pulls Black Finish (SSPOBB36U19)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- SCHLAGE LFIC Cylinder Housing, Satin Chrome, 6 Pins (20-060 626)
- ADAMS RITE Flush Locksets (4190-10-01-130-01-IB)
- CORBIN RUSSWIN 6-pin LFIC Core, 60 Keyway, 0-Bitted, 626, 4 Pack (8000-60 626 (4PK))
- Townsteel Door Lock Accessories