Shop All Lockset Cylinders
Townsteel
Cylindrical Lock
Mfr # CRX-A-86-630-LH-IC
Zoro # G310058736
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Arch Trim
- For Door Thickness 1-3/4 In.
- Function F86 - Storeroom
- Grade Grade 1
- Door Handing LH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # CRX-A-86-630-LH-IC
- Zoro # G310058736
- UPC # 197163172764
- Country of Origin United States
- Category Lockset Cylinders
Details
Style | Arch Trim |
For Door Thickness | 1-3/4 In. |
Function | F86 - Storeroom |
Grade | Grade 1 |
Door Handing | LH |
Backset | 2-3/4 In. |
For Use With | TownSteel Ligature Resistant Cylindrical Locks |
Includes | Cylindrical Lock |
Color | Satin Stainless Steel |
Cylinder Type | SFIC Prep Less Core |
Description
Heavy Duty Ligature Resistant Arch Trim, Grade 1, Storeroom, Keyed, 2-3/4 In. Backset, Left Hand, SFIC Prep, Less Core, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010600M)
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 101 (21953A3)
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid - 26D (TNS-E-ELITE-4010-26D)
- TOWNSTEEL TownSteel: Cyl, 99 Pin & 300 RFID-Rigid -10B (TNS-E-ELITE-4010-SFIC-10B)
- TOWNSTEEL Cylindrical Lock (TRX-L-109-630-SLFIC)
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- FLUKE C50/CARRYING CASE (FL762823)
- FALCON 1-3/8" SFIC Mts Hsg, Less 6/7P Core, 5622-STD Cam, 626, 4 Pack (C987 626 (4PK))
- ILCO Ilco: 1" Thumb-Turn Mortise Cylinder, Adams Rite Cam, Oil Rubbed Bronze (ILCO-7161TK2-10B)
- Townsteel Door Lock Accessories