Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Stin Chrome, Quest Lever
Mfr # XCE-2030-Q-626
Zoro # G9351745
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Rigid
- Series 2000
- Handle Type Rigid Lever Quest
- Max. User Codes 250
- Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # XCE-2030-Q-626
- Zoro # G9351745
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 1/2 in |
Outside Height | 10 15/32 in |
Outside Depth | 2 11/16 in |
Outside Width | 3 27/64 in |
Inside Height | 10 15/32 in |
Inside Depth | 2 3/4 in |
Inside Width | 3 21/64 in |
Description
Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in to 2 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Gray (297AV84)
- EKENA MILLWORK Vertical Gable Vent, Functional, Western Red Cedar Gable Vent w/1" x 4" Flat Trim Frame, 34"W x 26"H (GVWVE34X2601RFPWR)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- PRIME-LINE Flush Plastic Screen Clip, White 25 Pack (PL 14518)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- SDC Cabinet Lock, Cabinet Lock, 600 lb. (290LS)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- RCI Electromagnetic Lock, Fire Rated, Single Door, 10B, 12/24 VDC, 750lb (8371 40)
- LOCKNETICS Weatherproof Maglock, 600lb Holding Force (WMG600)
- Townsteel Electromagnetic Locking Systems