Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Stin Chrome, Gala Lever
Mfr # FME-4010-RFID-G-626
Zoro # G9349837
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Rigid,RCU Remote Control Unit
- Series 4000
- Handle Type Rigid Lever Gala
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FME-4010-RFID-G-626
- Zoro # G9349837
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Latch Length | 3/4 in |
Outside Width | 3 27/64 in |
Outside Depth | 2 3/4 in |
Outside Height | 8 21/32 in |
Latch Front Size | 1-1/4 in x 8 in |
Inside Depth | 2 3/4 in |
Inside Width | 3 21/64 in |
Inside Height | 8 41/64 in |
Description
Electronic Classroom Lockdown Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- STRATTEC Strattec: 3 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5913596)
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100BL (LP2S14X05100BL)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- BEA Analog Receiver, Analog (10R300)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- DORTRONICS Maglock (1000)
- SDC Exit Device, LH/RHR Fail Secure (PD2090ALCU)
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- Townsteel Electromagnetic Locking Systems