Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Stin Chrome, Gala Lever
Mfr # FCE-2030-G-626
Zoro # G9351036
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Rigid
- Series 2000
- Handle Type Rigid Lever Gala
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FCE-2030-G-626
- Zoro # G9351036
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Depth | 2 3/4 in |
Outside Depth | 2 11/16 in |
Latch Length | 1/2 in |
Outside Height | 10 15/32 in |
Inside Height | 10 15/32 in |
Outside Width | 3 27/64 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Width | 3 21/64 in |
Description
Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 x 689)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- SCHLAGE ND Series Cylindrical Institutional Lock Rhodes Lever US26D (ND82CD RHO 626)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V Lock to accept SFIC C (SRG-28-70-10G71-LL-24V-26D)
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-I Interconnect RFID Lockset; 3-Hour Fire Rating; Troy Lever; (MN002ETNBTNB0100R)
- Townsteel Electromagnetic Locking Systems