Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Sentinel Lever
Mfr # XME-2060-S-613
Zoro # G9351587
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Deadbolt Clutched
- Series 2000
- Handle Type Clutched Lever Sentinel
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # XME-2060-S-613
- Zoro # G9351587
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Width | 3 21/64 in |
Outside Depth | 2 11/16 in |
Inside Height | 10 15/32 in |
Outside Width | 3 27/64 in |
Outside Height | 10 15/32 in |
Latch Length | 1 in Deadbolt |
Latch Front Size | 1-1/4 in x 8 in |
Inside Depth | 2 3/4 in |
Description
Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlocks, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W, 3 PK (1TRILJCOM)
- NUVO IRON 26 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS26)
- RICHELIEU HARDWARE 11 in. (279 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP57613170)
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray (2113)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- IVES COMMERCIAL Aluminum Magnetic Catch Dual Triple Pole Aluminum Finish (327A92)
- STORM INTERFACE Electromagnetic Lock, Wall Mount, 1200 lb. (AXS MAG DOOR LOCK 1200)
- SCHLAGE ELECTRONICS Schlage Electronic Wall Mount RC Multi Technology Reader Controller Cover (RC15)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 LAT 626)
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- Townsteel Electromagnetic Locking Systems