Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Sentinel Lever
Mfr # XCE-2020-S-613
Zoro # G9351824
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Clutched
- Series 2000
- Handle Type Clutched Lever Sentinel
- Max. User Codes 250
- Door Thickness 1-3/4 in to 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # XCE-2020-S-613
- Zoro # G9351824
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Outside Depth | 2 11/16 in |
Latch Length | 1/2 in |
Inside Width | 3 21/64 in |
Outside Width | 3 27/64 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Height | 10 15/32 in |
Outside Height | 10 15/32 in |
Inside Depth | 2 3/4 in |
Description
Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in to 2 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C06000922500M (C06000922500M)
- FROST KING Screen, Vinyl, 5/32 In W, 25 Ft L (S532/25)
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049SCNS AL)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- MS SEDCO Press Wall Plate, Surface Mount, SS (59R4-HSS)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM12E0G-26D)
- Townsteel Electromagnetic & Electromechanical Locks