Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Sentinel Lever
Mfr # FCE-2020-S-613
Zoro # G9351465
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Clutched
- Series 2000
- Handle Type Clutched Lever Sentinel
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FCE-2020-S-613
- Zoro # G9351465
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Latch Length | 1/2 in |
Inside Width | 3 21/64 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Depth | 2 11/16 in |
Outside Height | 10 15/32 in |
Inside Depth | 2 3/4 in |
Inside Height | 10 15/32 in |
Outside Width | 3 27/64 in |
Description
Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Sliding DR Bumper (N100-834)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 15/64 OD, PK6 (1NAH5)
- SUGATSUNE 22in Full Extension 68 Lbs Stainless Steel (ESR-3813-22)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- PRECIMA Fdw 19032523 Electromagnetic Electric Brake (FDW 19032523)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- DEGUARD 1.200 lbs Single Door MagLock (UL Listed) (DMGL-1200)
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4-13/16 In (1501-AQN5)
- Townsteel Electromagnetic & Electromechanical Locks