Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Quest Lever
Mfr # FCE-4010-RFID-Q-613
Zoro # G9350397
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical rigid,RCU Remote Control Unit
- Series 4000
- Handle Type Rigid Lever Quest
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FCE-4010-RFID-Q-613
- Zoro # G9350397
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Depth | 2 3/4 in |
Outside Width | 3 27/64 in |
Inside Height | 8 41/64 in |
Outside Depth | 2 3/4 in |
Inside Width | 3 21/64 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 1/2 in |
Outside Height | 8 21/32 in |
Description
Electronic Classroom Lockdown Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 4000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPL4)
- CODEL DOORS 36" x 84" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" LH Prehung Door w/Matte Black Hinges (3070FHCPHBLH10B4916)
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- HICKORY HARDWARE Pull 18 Inch Center to Center (HH075337-BGB)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KW37DEU15DS3626)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXV1)
- SECURITRON Glass Door Bracket (GDB)
- SDC Mortise Bolt Lock, Mortise Bolt (1490AIV)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- Townsteel Electromagnetic Locking Systems