Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Gala Lever
Mfr # XME-9020-IC-G-613
Zoro # G9350826
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Clutched,RCU Remote Contro Unit
- Series 9000
- Handle Type Clutched Lever Gala
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # XME-9020-IC-G-613
- Zoro # G9350826
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Outside Depth | 2 11/16 in |
Inside Width | 3 21/64 in |
Latch Length | 3/4 in |
Outside Width | 3 27/64 in |
Inside Height | 10 15/32 in |
Outside Height | 10 15/32 in |
Latch Front Size | 1-1/4 in x 8 in |
Inside Depth | 2 3/4 in |
Description
Electronic Classroom Lockdown Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 9000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- PRIME-LINE Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, White Single Pack (U 9271)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRKRHO626)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- CAMDEN Schlage Electronics CO Series Exit Trims (CM-TX9)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- SDC Z7252EQ6PKDB1ST1 Security Door Controls SDC Electric Cylindrical Lock (Z7252EQ6PKD)
- Townsteel Electromagnetic Locking Systems