Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Gala Lever
Mfr # FME-2050-RFID-G-613
Zoro # G9351727
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Deadbolt Rigid
- Series 2000
- Handle Type Rigid Lever Gala
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FME-2050-RFID-G-613
- Zoro # G9351727
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Latch Length | 1 in Deadbolt |
Latch Front Size | 1-1/4 in x 8 in |
Inside Width | 3 21/64 in |
Outside Height | 10 15/32 in |
Outside Depth | 2 11/16 in |
Outside Width | 3 27/64 in |
Inside Height | 10 15/32 in |
Inside Depth | 2 3/4 in |
Description
Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-35-1)
- DAP Adhesive Cove Base Intr Gallon (25054)
- EKENA MILLWORK 2 1/2"W x 30"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X30IBPBL)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- SECURITRON Maglock (M62FGBD-SASM)
- ABH Power Transfer, For Electrified Locks (PT1000 - US28)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M400 Series (M490P)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- COMMAND ACCESS TECHNOLOGIES PD15-UL-M-KIT Electrical Accessories (MLRK1-JAC12)
- SCHLAGE Electric Cylindrical Lock, ND80BDEL RHO 626 (ND80BDEL RHO 626)
- Townsteel Electromagnetic & Electromechanical Locks