Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lock, Bronze, Gala Lever
Mfr # FCE-2010-G-613
Zoro # G9351903
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Rigid
- Series 2000
- Handle Type Rigid Lever Gala
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FCE-2010-G-613
- Zoro # G9351903
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Height | 10 15/32 in |
Outside Depth | 2 11/16 in |
Inside Depth | 2 3/4 in |
Outside Height | 10 15/32 in |
Outside Width | 3 27/64 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 1/2 in |
Inside Width | 3 21/64 in |
Description
Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway (Included), Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- EKENA MILLWORK Addi Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ADD)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 03 Lever, B Rose, Bright Chrome Finish, Field Reversible (L9010 03B 625)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/50B-KD)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- RCI RCI: 8310 MultiMag Electromagnetic Lock For Single Doors (RCI-R83108)
- WBOX 600LB BOND SENSOR, ADJ TIMER, RELAY, LED, DOOR POS (0E-MAG600DS)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- ACSI Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch (ACND80PDEU SPA 626 24V RX)
- SARGENT Lever Lockset, Electrical/Mechanical (10XG71-24V-LL-26D)
- Townsteel Electromagnetic Locking Systems