Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lck, Stin Chrome, Sentinel Lever
Mfr # FME-2080-RFID-S-626
Zoro # G9349751
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Clutched
- Series 2000
- Handle Type Clutched Lever Sentinel
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FME-2080-RFID-S-626
- Zoro # G9349751
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Depth | 2 3/4 in |
Latch Front Size | 1-1/4 in x 8 in |
Outside Width | 3 27/64 in |
Inside Height | 10 15/32 in |
Outside Depth | 2 11/16 in |
Inside Width | 3 21/64 in |
Outside Height | 10 15/32 in |
Latch Length | 1 in Deadbolt |
Description
Electronic Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (H612A-36)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DLB30)
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- SCHLAGE ELECTRONICS Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove (FE410F GRW 55 BRW 619)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- ROFU Electrical Accessories (21036)
- Townsteel Electromagnetic Locking Systems