Shop All Electromagnetic & Electromechanical Locks
Townsteel
Classroom Lck, Stin Chrome, Sentinel Lever
Mfr # FCE-2030-S-626
Zoro # G9351011
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical Rigid
- Series 2000
- Handle Type Rigid Lever Sentinel
- Max. User Codes 250
- Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Townsteel
- MFR # FCE-2030-S-626
- Zoro # G9351011
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Inside Width | 3 5/16 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Depth | 2 3/4 in |
Outside Width | 3 27/64 in |
Outside Height | 10 15/32 in |
Outside Depth | 2 11/16 in |
Inside Height | 8 5/8 in |
Latch Length | 1/2 in |
Overall Height | 8 11/16 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 7/16 in |
Strike Base Height | 4 7/8 in |
Latch Front Width | 1 1/8 in |
Strike Base Width | 1 1/4 in |
Latch Front Length | 2 1/4 in |
Description
Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gss 3101Vp With Dust Cover 8241Xr (GSS 3101VP DC)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Roller Assembly Single Pack (D 1918)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- HARDWARE RESOURCES Left Self-Adjusting Rear Mounting Bracket with 8 mm Dowels for our popular Ball Bearing Slides (303FUSFT7-L)
- DYNALOCK Maglock (2013 DYN GLB)
- SCHLAGE ND Series Cylindrical Entrance Lock Sparta Lever US26D (ND50LD SPA 626)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- ROSSLARE MAGLOCK 1200 LBS WITH LOCK STATUS (ROS-LK-M12L)
- SECURITRON Maglock (UHB-BK-12)
- SCHLAGE A Series Cylindrical Entrance Lock Plymouth Knob US26D (A53LD PLY 626)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- Townsteel Electromagnetic Locking Systems